Shop All Steel Strapping
Idl Packaging
5/8" Basic Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter
Mfr # B.SSK.58.500
Zoro # G6612795
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness .020"
- Length 500'
- Includes Tensioner, Sealer, Cutter, Mini Coil, Selals
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B.SSK.58.500
- Zoro # G6612795
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 500' |
Size | 5/8" |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil, Selals |
Material | Steel |
Weight | 34 |
Joint Type | Double Notch |
For Use With | Steel Strapping |
Color | Black |
Break Strength | 1400 lbs. |
Seal Type | Open |
Finish | Smooth |
Description
Portable strapping kit 5/8" steel
Included: 5/8" x . 020" steel strapping 500 feet, 200 open seals, tensioner (S-290), sealer (C-3125), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Included: 5/8" x . 020" steel strapping 500 feet, 200 open seals, tensioner (S-290), sealer (C-3125), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile Handle With Care", 3" x 5", Fluorescent Red, 500/Roll (DL1071)
- SHURTAPE Carton Sealing Tape, Clear, PK6 (HP 100)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- AVERY Blank Printable Tickets, Tear-Awa, PK500 (16795)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 300 Ft., Black (MAL58.300)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black (MAL12.200)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.12.400)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.34.600)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 200 Ft., Black (MAL58.200)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.34.300)
- ZORO SELECT Steel Strapping, 5229 ft. L, 3/8" W (406D84)
- Idl Packaging Steel Strapping