Shop All Steel Strapping
Idl Packaging
5/8" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter
Mfr # B.SSK.58.400
Zoro # G6611718
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness .020"
- Length 400'
- Includes Tensioner, Sealer, Cutter, Mini Coil, Selals
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B.SSK.58.400
- Zoro # G6611718
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 400' |
Size | 5/8" |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil, Selals |
Material | Steel |
Break Strength | 1400 lbs. |
For Use With | Steel Strapping |
Weight | 29 |
Seal Type | Open |
Color | Black |
Joint Type | Double Notch |
Finish | Smooth |
Description
Portable strapping kit 5/8" steel
Included: 5/8" x . 020" steel strapping 400 feet, 200 open seals, tensioner (S-290), sealer (C-3125), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Included: 5/8" x . 020" steel strapping 400 feet, 200 open seals, tensioner (S-290), sealer (C-3125), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL7065, CIRCLE LABEL #21, 2" (DL7065)
- EAT-IN Magnifying Seam Ripper - Set of 2 (EA81029)
- SWINGLINE Stapler, Desk, 747, Classic, Red (74718)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- IDL PACKAGING 5/8" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.58.200)
- IDL PACKAGING 3/4" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.34.200)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.34.300)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- IDL PACKAGING 5/8" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.58.200)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.34.300)
- ZORO SELECT Steel Strapping, 2353 ft. L, 20 mil (6LGD6)
- Idl Packaging Strapping