Shop All Plastic Strapping
Idl Packaging
3/4" Strapping Buckles, Phosphate, PK500
Mfr # BP-34-500
Zoro # G6612856
product price: $102.99
/pk 500, $0.21/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Phosphate Steel
- Finish Phosphate
- Color Silver
- Width 3/4"
- Overall Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # BP-34-500
- Zoro # G6612856
- Country of Origin Taiwan, Province of China
- Category Plastic Strapping
Dimensions
Width | 3/4" |
Overall Width | 6 |
Overall Height | 12 |
Size | 3/4" |
Overall Length | 6 |
Details
Material | Phosphate Steel |
Finish | Phosphate |
Color | Silver |
Weight | 24 |
For Use With | Cord Strapping |
Description
IDL Packaging 3/4" Heavy Duty Strap Wire Buckles, Phosphate, (Pack of 500)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Removable Color Coding Labels, Re, PK525 (6721)
- AMPAD White Narrow Rule Pad Perforated Size, Pk12 (20-322)
- UNIVERSAL ONE Envelope, 9 x 12, Self-Stick, Brown, PK250 (UNV35290)
- LATHEM Timecards, Universal, 100Pk (LTHE100)
- IDL PACKAGING Poly Cord Strapping, 3/4"x1640 Ft., White (CCS-34)
- IDL PACKAGING 5/8" Polyester Strapping, 200 Ft., Green (PET.58.200)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9000 Ft., 16"x6" Core, Black (H-12300-166)
- IDL PACKAGING 1/2" Polyester Strapping, 200 Ft., Black (PET.12.200)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 2100 Ft. Tensioner (WCSK.34.2100)
- IDL PACKAGING Strapping Buckles, Galvanized, 1 1/4", PK250 (BG-114)
- VESTIL YELLOW POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-YL)
- Idl Packaging Plastic Strapping