Shop All Plastic Strapping
Idl Packaging
3/4" Strapping Buckles, Phosphate, PK100
Mfr # BP-34-M
Zoro # G6612122
product price: $45.45
/pk 100, $0.45/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Phosphate Steel
- Finish Phosphate
- Color Silver
- Overall Height 8
- Overall Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # BP-34-M
- Zoro # G6612122
- Country of Origin Taiwan, Province of China
- Category Plastic Strapping
Dimensions
Overall Height | 8 |
Overall Length | 6 |
Overall Width | 4 |
Size | 3/4" |
Width | 3/4" |
Details
Material | Phosphate Steel |
Finish | Phosphate |
Color | Silver |
Weight | 4 |
For Use With | Cord Strapping |
Description
IDL Packaging 3/4" Heavy Duty Wire Buckle for Cord Strapping, Phosphate, (Pack of 100)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 5" x 80 Gauge x 1000', Purple, 4/Case (GOOD580BEM)
- REDIFORM Purchase Order Book, 8.5 x 11, Letter, 3-Part Carbonless, 50 Sets/Book (1L147)
- BROTHER LC406XLMS INKvestment High-Yield Ink, 5,000 Page-Yield, Magenta (LC406XLMS)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (5CNY8)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break, PK4 (CW.34.M-4)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.12.200)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft. Tensioner/Sealer (P-PPSK.12.9000)
- IDL PACKAGING Poly Cord Strapping, 3/4"x1640 Ft., White (CCS-34)
- IDL PACKAGING 5/8" PET Strapping Kit 4000 Ft. Combination Tool/Seals (C.PSK.58.4000)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 1000 Ft., Combination Tool (CM.PSK.58.1000)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner (CCSK.1.1312)
- Idl Packaging Strapping