Shop All Steel Strapping
Idl Packaging
3/4" Steel Strapping, Mini Coil, 300 Ft., Black
Mfr # MAL34.300
Zoro # G6612962
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness 0.020"
- Length 300'
- Overall Length 12
- Overall Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # MAL34.300
- Zoro # G6612962
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 300' |
Overall Length | 12 |
Overall Height | 12 |
Size | 3/4" |
Overall Width | 3 |
Details
Thickness | 0.020" |
For Use With | Steel Strapping |
Break Strength | 1700 lbs. |
Material | Steel |
Color | Black |
Weight | 16 |
Description
IDL Packaging 3/4" x .020" x 300' Mini Steel Strapping Coil, 1700 lbs Break Strength, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® White Shipping Labels With TrueBlock Technology, 8-1/2" x 11" (5165)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Green, 15/Case (JTH115GN)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2, 5 Count (LTC-S004-05)
- PILOT G2 Mini Retractable Gel Pen, Fine 0.7mm, Black Ink/Barrel, PK4 (31734)
- IDL PACKAGING 1/2" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (P.SSK.12.400)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.34.400)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (P.SSK.34.200)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 300 Ft., Black (MAL12.300)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.12.400)
- IDL PACKAGING 1/2" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.12.300)
- BAND-IT Giant Band, 201Ss 1X0.044 RL/100Ft (G43199)
- Idl Packaging Strapping