Shop All Steel Strapping
Idl Packaging
3/4" Steel Strapping, Mini Coil, 200 Ft., Black
Mfr # MAL34.200
Zoro # G6612978
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness 0.020"
- Length 200'
- Material Steel
- Break Strength 1700 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Idl Packaging
- MFR # MAL34.200
- Zoro # G6612978
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 200' |
Overall Length | 12 |
Size | 3/4" |
Overall Height | 12 |
Overall Width | 3 |
Details
Thickness | 0.020" |
Material | Steel |
Break Strength | 1700 lbs. |
Weight | 12 |
For Use With | Steel Strapping |
Color | Black |
Description
IDL Packaging 3/4" x .020" x 200' Mini Steel Strapping Coil, 1700 lbs. Break Strength, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1091, ELECTRONIC MATERIAL DON'T DROP / DON'T CRUSH, 2" X 3" (DL1091)
- BSC PREFERRED 8 x 5/32'' Yellow Paper Twist Ties, 2000PK (PBT8Y)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74150/250/300 (SWI74855)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6in, White, PK25 (PMR-761)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black (MAL12.200)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. for Round Packages (R.SSK.34.300)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (P.SSK.34.400)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.34.600)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.34.300)
- BAND-IT Stainless Steel Band, Width: 3/8" (GRC403)
- Idl Packaging Steel Strapping