Shop All Steel Strapping
Idl Packaging
3/4" Steel Strapping Kit, 600 Ft. Sealless Combination Tool
Mfr # U.SSK.34.600
Zoro # G6612664
product price: $1,335.99
/ea
Free Shipping & Returns
$1,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness .020"
- Length 600'
- Includes Combination Tool, Coil, and Cutter
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # U.SSK.34.600
- Zoro # G6612664
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 600' |
Size | 3/4" |
Overall Height | 14 |
Overall Width | 8 |
Overall Length | 14 |
Details
Thickness | .020" |
Includes | Combination Tool, Coil, and Cutter |
Material | Steel |
Color | Black |
Joint Type | Sealless |
Break Strength | 1700 lbs. |
Weight | 41 |
For Use With | Steel Strapping |
Features | MUL-20, H-210 |
Description
Portable strapping kit with combo tool 3/4" steel
Included: 3/4" x . 020" steel strapping 600 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool
Included: 3/4" x . 020" steel strapping 600 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD China Marker, White (02060-SH)
- BSC PREFERRED 6 x 4 x 3/4'' - 8 oz. Ice-Brix Cold Packs, 36PK (S-7361)
- REDIFORM Notebook, 10X10Sq, Cr11X8.5 (RED33610)
- BRECKNELL LPS400 Mailing/Shipping Scale (816965006182)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter (B.SSK.12.500)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.34.200)
- IDL PACKAGING 5/8" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.58.200)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.34.300)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (P.SSK.34.200)
- PARTNERS BRAND Steel Strapping Tensioner, Industrial, 3/8" - 3/4", Black, 1/Each (SST13)
- Idl Packaging Steel Strapping