Shop All Steel Strapping
Idl Packaging
3/4" Steel Strapping Kit, 500 Ft. Sealless Combination Tool
Mfr # U.SSK.34.500
Zoro # G6612953
product price: $1,330.99
/ea
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness .020"
- Length 500'
- Includes Combination Tool, Coil, and Cutter
- Joint Type Sealless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # U.SSK.34.500
- Zoro # G6612953
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 500' |
Size | 3/4" |
Overall Height | 14 |
Overall Length | 14 |
Overall Width | 8 |
Details
Thickness | .020" |
Includes | Combination Tool, Coil, and Cutter |
Joint Type | Sealless |
Color | Black |
Material | Steel |
Weight | 37 |
Break Strength | 1700 lbs. |
Features | MUL-20, H-209 |
For Use With | Steel Strapping |
Description
Portable strapping kit with combo tool 3/4" steel
Included: 3/4" x . 020" steel strapping 500 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool
Included: 3/4" x . 020" steel strapping 500 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Video Game Party Mylar Balloon, 18", 10PK (336670)
- WAUSAU PAPERS Neenah Paper Astrobrights Colored Paper 20270, 8-1/2" x 11", Neon Assorted, 500 Sheets/Ream (20270)
- ZORO SELECT Industrial Marker, Jumbo Tip, Black Color Family, Ink (19N841)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 3/4" x 25 ft- Black (WL-ED-UV-NS-075-25-BK)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (P.SSK.34.200)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.34.300)
- IDL PACKAGING 5/8" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.58.200)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 300 Ft., Black (MAL58.300)
- IDL PACKAGING 5/8" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.58.200)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.34.600)
- STEELWORKS Boltmaster 11146 2.81 x 36 in. Plated Slotted Steel Strapping (209075)
- Idl Packaging Steel Strapping