Shop All Steel Strapping
Idl Packaging
3/4" Steel Strapping Kit, 500 Ft. for Round Packages
Mfr # R.SSK.34.500
Zoro # G6613188
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness .020"
- Length 500'
- Includes Tensioner, Sealer, Cutter, Mini Coil, Seals
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # R.SSK.34.500
- Zoro # G6613188
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 500' |
Overall Length | 12 |
Size | 3/4" |
Overall Width | 6 |
Overall Height | 18 |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil, Seals |
Color | Black |
For Use With | Steel Strapping |
Break Strength | 1700 lbs. |
Features | S-246, C-3126, H-100 |
Weight | 37 |
Material | Steel |
Joint Type | Double Notch |
Seal Type | Push Seals |
Description
Portable strapping kit for round packages 3/4" steel
Included: 3/4" x . 020" steel strapping 500 feet, 250 push seals, tensioner (S-246), sealer (C-3126), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Included: 3/4" x . 020" steel strapping 500 feet, 250 push seals, tensioner (S-246), sealer (C-3126), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Locking Mobil Tub File w/ Drawer, Ltr Size, 17"x26"x28", BK (SAF5364BL)
- MEASURETEK Digital Compact Bench Scale 60 lb./30kg Capacity (12R985)
- POST-IT Note, Pop-Up, 3"x3", Ne, PK12 (R330-N-ALT)
- ZORO SELECT Corrugated Boxes, 30" x 18" x 18", Kraft, 10/Bundle (493U46)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black (MAL12.200)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 300 Ft., Black (MAL12.300)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.34.400)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.34.300)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter (B.SSK.12.500)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .031 Gauge x 1,270', Black, 100 Lbs./Coil (SS34031HT)
- Idl Packaging Steel Strapping