Shop All Steel Strapping
Idl Packaging
3/4" Steel Strapping Kit, 400 Ft. Sealless Combination Tool
Mfr # U.SSK.34.400
Zoro # G6613163
product price: $1,319.99
/ea
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness .020"
- Length 400'
- Includes Combination Tool, Coil, and Cutter
- Overall Height 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # U.SSK.34.400
- Zoro # G6613163
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 400' |
Overall Height | 14 |
Size | 3/4" |
Overall Length | 14 |
Overall Width | 8 |
Details
Thickness | .020" |
Includes | Combination Tool, Coil, and Cutter |
Color | Black |
Joint Type | Sealless |
Material | Steel |
Weight | 33 |
For Use With | Steel Strapping |
Features | MUL-20, H-208 |
Break Strength | 1700 lbs. |
Description
Portable strapping kit with combo tool 3/4" steel
Included: 3/4" x . 020" steel strapping 400 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool
Included: 3/4" x . 020" steel strapping 400 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Ready To Ship", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1171)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (96966)
- BANKERS BOX Storage File Box, 12x10x24, PK12 (00704)
- ESSELTE PENDAFLEX Kraft 1-Fastener Classification Folder with 1/3 Cut Tabs Ltr, 50PK (FK211)
- IDL PACKAGING 3/4" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.34.200)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.34.300)
- IDL PACKAGING 5/8" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.58.200)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.12.400)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 300 Ft., Black (MAL58.300)
- IDL PACKAGING 1/2" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.12.300)
- BAND-IT Giant Band, 201Ss 1X0.044 RL/100Ft (G43199)
- Idl Packaging Strapping