Shop All Steel Strapping
Idl Packaging
3/4" Steel Strapping Kit, 400 Ft. for Round Packages
Mfr # R.SSK.34.400
Zoro # G6612917
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness .020"
- Length 400'
- Includes Tensioner, Sealer, Cutter, Mini Coil, Seals
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # R.SSK.34.400
- Zoro # G6612917
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 400' |
Overall Width | 6 |
Size | 3/4" |
Overall Length | 12 |
Overall Height | 18 |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil, Seals |
Material | Steel |
For Use With | Steel Strapping |
Features | S-246, C-3126, H-100 |
Seal Type | Push Seals |
Color | Black |
Joint Type | Double Notch |
Weight | 32 |
Break Strength | 1700 lbs. |
Description
Portable strapping kit for round packages 3/4" steel
Included: 3/4" x . 020" steel strapping 400 feet, 200 push seals, tensioner (S-246), sealer (C-3126), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Included: 3/4" x . 020" steel strapping 400 feet, 200 push seals, tensioner (S-246), sealer (C-3126), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stick Carton Staples, 3/4" Leg Length, 1-3/8" Crown, PK25000 (4PME9)
- EXPO Dry Erase Markers, PK8 (1944658)
- TAPE LOGIC Tape Logic® Comfort Grip Carton Sealing Tape Dispenser, 3", Blue/White/Black, 1/Each (TDCG3)
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- IDL PACKAGING 5/8" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.58.200)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 200 Ft., Black (MAL58.200)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black (MAL12.200)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 300 Ft., Black (MAL58.300)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.34.300)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter (B.SSK.12.500)
- BAND-IT Coated Band, 316Ss, 5/8 X 0.015 82.5ft (AE4359)
- Idl Packaging Steel Strapping