Shop All Plastic Strapping
Idl Packaging
3/4" Professional Cord Strapping Kit, 500 Ft. Tensioner
Mfr # WCSK.34.500
Zoro # G6612628
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Woven Cord
- Finish Phosphate
- Length 500'
- Break Strength 2400 lbs.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # WCSK.34.500
- Zoro # G6612628
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 500' |
Size | 3/4" |
Overall Width | 8 |
Width | 3/4" |
Overall Length | 14 |
Overall Height | 14 |
Details
Material | Woven Cord |
Finish | Phosphate |
Break Strength | 2400 lbs. |
Color | White |
Weight | 21 |
Includes | Tensioner , Coil, Buckles |
Seal Type | Buckle |
For Use With | Cord Strapping |
Features | MUL-325 |
Description
IDL Packaging 3/4" x 500' PRO Woven Cord Strapping Kit, 2400 lbs. Break Strength
Portable strapping kit with premium tool, buckles and 3/4" woven cord
Included: 3/4" HD woven cord strapping 500 feet, 200 phosphate buckles, HD tensioner with cutter (MUL-325)
For portable jobs, limited space conditions and occasional strapping
Portable strapping kit with premium tool, buckles and 3/4" woven cord
Included: 3/4" HD woven cord strapping 500 feet, 200 phosphate buckles, HD tensioner with cutter (MUL-325)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- XEROX Cyan Toner Cartridge 7.6K YLD (106R04034)
- C-LINE PRODUCTS Protector, Sheet, Antimcrb, Cl 100PK (CLI62033)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Green, 12PK (45118)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9900 Ft., 8x8" Core, White (M-12300-88)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner (CCSK.1.1312)
- IDL PACKAGING 1/2" Polyester Strapping Kit, Tensioner/Sealer/Dispenser (B.PSK.12.5800-D)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 2100 Ft. Tensioner/Cart (WCSK.34.2100-D)
- IDL PACKAGING 3/4" Woven Poly, Mini Coil, 300 Ft., White (MiniCW34)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.12.200)
- PARTNERS BRAND Signode® Comparable Polypropylene Strapping, Hand Grade, Smooth, 16" x 6" Core, 1/2" x 7000', Black, 1/Coil (PSH818)
- Idl Packaging Plastic Strapping