Shop All Plastic Strapping
Idl Packaging
3/4" Professional Cord Strapping Kit, 250 Ft. Tensioner
Mfr # WCSK.34.250
Zoro # G6612926
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Cord
- Finish Phosphate
- Length 250'
- Break Strength 2400 lbs.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # WCSK.34.250
- Zoro # G6612926
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 250' |
Width | 3/4" |
Overall Height | 14 |
Size | 3/4" |
Overall Width | 8 |
Overall Length | 14 |
Details
Material | Woven Cord |
Finish | Phosphate |
Break Strength | 2400 lbs. |
Color | White |
Features | MUL-325 |
For Use With | Cord Strapping |
Seal Type | Buckle |
Includes | Tensioner , Coil, Buckles |
Weight | 12 |
Description
IDL Packaging 3/4" x 250' PRO Woven Cord Strapping Kit, 2400 lbs. Break Strength
Portable strapping kit with premium tool, buckles and 3/4" woven cord
Included: 3/4" HD woven cord strapping 250 feet, 100 phosphate buckles, HD tensioner with cutter (MUL-325)
For portable jobs, limited space conditions and occasional strapping
Portable strapping kit with premium tool, buckles and 3/4" woven cord
Included: 3/4" HD woven cord strapping 250 feet, 100 phosphate buckles, HD tensioner with cutter (MUL-325)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY No-Iron Fabric Labels, 0.5 x 1.75, White, PK54, 54PK (40720)
- NAVIGATOR Paper, 24lb., 99Br, Multi, White, PK10. (NMP1124)
- ZORO SELECT Flammable Gas DOT Label, Class 2, White/Red, Pk100 (9DXU4)
- SAUNDERS 8-1/2" x 11" Clipboard 1", Red (21601)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 1000 Ft., Combination Tool (CM.PSK.58.1000)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Combination tool (C-PPSK.12.9000)
- IDL PACKAGING 5/8" Polyester Strapping, 200 Ft., Green (PET.58.200)
- IDL PACKAGING Cord Strapping, 3/4"x2100 Ft., 900# Break (CW34.900)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 2100 Ft. Tensioner/Cart (WCSK.34.2100-D)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9900 Ft., 8x8" Core, White (M-12300-88)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P103)
- Idl Packaging Strapping