Shop All Plastic Strapping
Idl Packaging
3/4" Professional Cord Strapping Kit, 2100 Ft. Tensioner/Cart
Mfr # WCSK.34.2100-D
Zoro # G6612043
product price: $829.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$829.99
Free 30-Day Returns
Key Features
- Material Woven Cord
- Finish Phosphate
- Length 2100'
- Break Strength 900 lbs.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # WCSK.34.2100-D
- Zoro # G6612043
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 2100' |
Overall Height | 48 |
Overall Width | 36 |
Width | 3/4" |
Overall Length | 42 |
Size | 3/4" |
Details
Material | Woven Cord |
Finish | Phosphate |
Break Strength | 900 lbs. |
Color | White |
Weight | 165 |
Includes | Tensioner , Coil, Buckles, Dispenser |
Seal Type | Buckle |
For Use With | Cord Strapping |
Features | MUL-325 |
Description
Full strapping kit with premium tools 3/4" woven cord 900 lbs Break Strength Included: 3/4" woven cord strapping 2100 feet, 1000 phosphate buckles, HD tensioner with cutter (MUL-325) For high volume, intensive strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Industrial, Industrial Shears, 7-3/4 In. L (11110)
- CRAYOLA Silly Putty, Original, 0.37 oz, Assorted, 8PK (CYO080313)
- TAPE LOGIC Tape LogicĀ® Labels, "Fragile Electronic Equipment", 3" x 5", Fluorescent Yellow, 500/Roll (DL2441)
- LEXMARK Lexmark Color, CMY Return Program Developer Kit, 300000 Yield (72K0DV0)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break, PK2 (CW.34.M-2)
- IDL PACKAGING 1/2" Polyester Strapping, 200 Ft., Black (PET.12.200)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft. Tensioner/Sealer (P-PPSK.12.9000)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Dispenser Combination Tool (C-PPSK.12.9000-D)
- IDL PACKAGING 3/4" Woven Poly, Mini Coil, 300 Ft., White (MiniCW34)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Combination tool (C-PPSK.12.9000)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9900 Ft., 8x8" Core, White (M-12300-88)
- Idl Packaging Plastic Strapping