Shop All Plastic Strapping
Idl Packaging
3/4" Professional Cord Strapping Kit, 1000 Ft. Tensioner
Mfr # WCSK.34.1000
Zoro # G6612174
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Cord
- Finish Phosphate
- Length 1000'
- Break Strength 2400 lbs.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # WCSK.34.1000
- Zoro # G6612174
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 1000' |
Overall Width | 8 |
Overall Height | 14 |
Width | 3/4" |
Size | 3/4" |
Overall Length | 14 |
Details
Material | Woven Cord |
Finish | Phosphate |
Break Strength | 2400 lbs. |
Color | White |
Weight | 42 |
Seal Type | Buckle |
Features | MUL-325 |
For Use With | Cord Strapping |
Includes | Tensioner , Coil, Buckles |
Description
Portable strapping kit with premium tool, buckles and 3/4" woven cord 2400 lbs. Break Strength
Included: 3/4" HD woven cord strapping 1000 feet, 400 phosphate buckles, HD tensioner with cutter (MUL-325)
For portable jobs, limited space conditions and occasional strapping
Included: 3/4" HD woven cord strapping 1000 feet, 400 phosphate buckles, HD tensioner with cutter (MUL-325)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Remanufactured DR730 Drum Unit, 12,000 Page-Yield, Black (IVRDR730)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Black (WL-BK-100-25)
- POST-IT Note, Pstit1.5"X2", Ult, PK12 (653AU)
- DETECTAPRO Pen, Pressurized Lanyard Retr, Ble/Bl, PK25 (RLPENBL)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK1000 (PP-O-12)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9900 Ft., 8x8" Core, White (M-12300-88)
- IDL PACKAGING Cord Strapping, 3/4"x1830 Ft., 2425# Break (CW34.1830)
- IDL PACKAGING 1/2" Polyester Strapping Kit, Tensioner/Sealer/Dispenser (B.PSK.12.5800-D)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner (CCSK.1.1312)
- IDL PACKAGING 5/8" Polyester Strapping, 200 Ft., Green (PET.58.200)
- TEKNIKA STRAPPING SYSTEMS Hand Grade PP Strapping, 1/2" x 9000 ft. (PPH12-24-9000)
- Idl Packaging Strapping