Shop All Steel Strapping
Idl Packaging
3/4" HD Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter
Mfr # P.SSK.34.500
Zoro # G6612016
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness .020"
- Length 500'
- Includes Tensioner, Sealer, Cutter, Mini Coil
- Seal Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # P.SSK.34.500
- Zoro # G6612016
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 500' |
Overall Height | 18 |
Size | 3/4" |
Overall Width | 6 |
Overall Length | 12 |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil |
Seal Type | Open |
Color | Black |
Material | Steel |
Joint Type | Double Notch |
Weight | 37 |
Finish | Smooth |
Features | S-296, C-3125, H-201 |
Break Strength | 1700 lbs. |
For Use With | Polyester Strapping |
Description
Portable strapping kit 3/4" steel
Included: 3/4" x . 020" steel strapping 500 feet, 250 push seals, tensioner (S-296), sealer (C-3126), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Included: 3/4" x . 020" steel strapping 500 feet, 250 push seals, tensioner (S-296), sealer (C-3126), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 117B, 7" x 1/8", Natural, 1 lb. Box (27405)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 12", Kraft, 10/Bundle (493U51)
- HONEYWELL Cash Depository Safe, 0.23 cu ft, 4.3 lb, Black, Steel, 2.78 mm Thick (6113)
- BIC Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Black/Clear, PK50 (GSME509BK)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (P.SSK.34.200)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 200 Ft., Black (MAL58.200)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.12.400)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 300 Ft., Black (MAL12.300)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.34.300)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 300 Ft., Black (MAL58.300)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 68 in L (BFWE-E0820-068-U)
- Idl Packaging Steel Strapping