Shop All Plastic Strapping
Idl Packaging
3/4" Cord Strapping Kit, 1640 Ft. Tensioner
Mfr # WCSK.34.1640
Zoro # G6611596
product price: $452.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$452.99
Free 30-Day Returns
Key Features
- Material Woven Cord
- Finish Phosphate
- Length 1640'
- Break Strength 1830 lbs.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # WCSK.34.1640
- Zoro # G6611596
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 1640' |
Size | 3/4" |
Overall Height | 48 |
Width | 3/4" |
Overall Length | 42 |
Overall Width | 24 |
Details
Material | Woven Cord |
Finish | Phosphate |
Break Strength | 1830 lbs. |
Color | White |
For Use With | Cord Strapping |
Includes | Tensioner , Coil, Buckles |
Seal Type | Buckle |
Weight | 165 |
Features | MUL-325 |
Description
Full strapping kit with premium tools 3/4" woven cord 1830 lbs. Break Strength Included: 3/4" HD woven cord strapping 1640 feet, 1000 phosphate buckles, HD tensioner with cutter (MUL-325) For high volume, intensive strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Vt (BL77V)
- ZORO SELECT Butcher Wrap, 18 In x 250 ft. (48K982)
- AVERY Avery® Big Tab™ Write & Erase Dividers 23078, 8 White Tabs, 1 Set (7278223078)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 36", Kraft, 10/Bundle (55VH86)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK100 (PP-O-12-M)
- IDL PACKAGING Poly Cord Strapping, 1 1/4"x820 Ft., White (CCS-114)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9900 Ft., 8x8" Core, White (M-12300-88)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break (CW.34.M-1)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 1000 Ft., Combination Tool (CM.PSK.58.1000)
- IDL PACKAGING 3/4" Strapping Buckles, Phosphate, PK100 (BP-34-M)
- ENCORE PACKAGING Polypropylene Strapping Kit for 12, Contractor Economy (PP12CB02)
- Idl Packaging Strapping