Shop All Steel Strapping
Idl Packaging
3/4" Basic Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter
Mfr # B.SSK.34.500
Zoro # G6612332
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness .020"
- Length 500'
- Includes Tensioner, Sealer, Cutter, Mini Coil, Selals
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B.SSK.34.500
- Zoro # G6612332
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 500' |
Size | 3/4" |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil, Selals |
Finish | Smooth |
For Use With | Steel Strapping |
Material | Steel |
Seal Type | Open |
Weight | 37 |
Joint Type | Double Notch |
Color | Black |
Break Strength | 1700 lbs. |
Description
Portable strapping kit 3/4" steel
Included: 3/4" x . 020" steel strapping 500 feet, 300 open seals, tensioner (S-290), sealer (C-3126), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Included: 3/4" x . 020" steel strapping 500 feet, 300 open seals, tensioner (S-290), sealer (C-3126), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS Filebox, Portable, Letter (110977)
- CIG Clover Imaging Remanufactured Black, Color Ink Cartridges for Canon PG-245/CL-246, 2PK (118304)
- ZORO SELECT 72" x 21" Garment Bags, 0.6 mil, Clear, PK 270 (5DTV0)
- HOUSE OF DOOLITTLE Calendar, Wall, 3Mth, Horiz (HOD3647)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (P.SSK.34.600)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.34.600)
- IDL PACKAGING 5/8" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.58.200)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. for Round Packages (R.SSK.34.300)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.12.400)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (B.SSK.12.300)
- BAND-IT Band, 316Ss, 3/8 X 0.025 X 100 RL/100Ft (C40399)
- Idl Packaging Strapping