Shop All Steel Strapping
Idl Packaging
3/4" Basic Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter
Mfr # B.SSK.34.300
Zoro # G6612323
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness .020"
- Length 300'
- Includes Tensioner, Sealer, Cutter, Mini Coil, Selals
- For Use With Steel Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B.SSK.34.300
- Zoro # G6612323
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 300' |
Size | 3/4" |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil, Selals |
For Use With | Steel Strapping |
Material | Steel |
Finish | Smooth |
Weight | 27 |
Break Strength | 1700 lbs. |
Color | Black |
Joint Type | Double Notch |
Seal Type | Open |
Description
Portable strapping kit 3/4" steel
Included: 3/4" x . 020" steel strapping 300 feet, 100 open seals, tensioner (S-290), sealer (C-3126), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Included: 3/4" x . 020" steel strapping 300 feet, 100 open seals, tensioner (S-290), sealer (C-3126), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Eraser, Felt, F/Chalk (804526)
- AVERY 4" D-Ring Binder, Heavy Duty, White (AVE79104)
- BAGCO Zippit Resealable Bags, 2 mil, 9" x 12", Clear, PK1000 (MGP MGZ2P0912)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 36/BX, Black PK (SAN2096193)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 200 Ft., Black (MAL58.200)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.34.300)
- IDL PACKAGING 3/4" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.34.200)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.34.200)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.34.400)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (B.SSK.12.300)
- NATIONAL HARDWARE Hartley 5 in. W X 11-1/4 in. L Storm Shine Steel Flat Strap (N800-017)
- Idl Packaging Strapping