Shop All Dispensers & Cutters
Idl Packaging
3" Plastic Stretch Film Handle
Mfr # W-731
Zoro # G6612418
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2
- Overall Height 7
- Overall Width 3
- Overall Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # W-731
- Zoro # G6612418
- Country of Origin Taiwan, Province of China
- Category Dispensers & Cutters
Dimensions
Overall Height | 7 |
Overall Width | 3 |
Overall Length | 5 |
Details
Weight | 2 |
Description
Reusable plastic handle dispenser for mini (bundling) and regular size stretch wrap film rolls Pressure adjustable tension for ease of reaching desired stretch from the film Use 1 handle with 3" and 5" bundling stretch wrap film rolls with 3" core Use 2 handles for 16" and 18" regular stretch film rolls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Heat Laminating Film, 27 x 250 ft., PK2 (RL-27-03-250-1-G)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 6" x 6", Clear, 1000/Case (PB3870)
- BAND-IT Band, Gcs, 1/2 X 0.030 X 100 RL/100Ft (C30499)
- AVERY Easy Peel Return Address Labels, PK800 (18167)
- IDL PACKAGING Stretch Film Dispenser with Magnetic Storage (SL-260)
- IDL PACKAGING Stretch Film Dispenser, Heavy Duty, up to 18" Rolls (W-410)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 15 (EP-838-15)
- ENCORE PACKAGING Poly Tubng Dispenser, Slide Cutter, 12" (EP-725-12)
- ENCORE PACKAGING Vertical Roll Stand w/ Top Clamp, 66" H (EP-745-48-60)
- ZORO SELECT Stretch Wrap Dispenser, Height: 7-1/2" (5NVZ4)
- ENCORE PACKAGING Wrapstik Economy for PreStretch Film (EP-788)
- Idl Packaging Dispensers & Cutters