Shop All Spray Booth Paper
Idl Packaging
18in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 6PK
Mfr # 6x GPH-18, 4457-112
Zoro # G408452217
product price: $109.99
/pk 6, $18.33/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 18 in
- Nominal Length 60 yards
- Paper Weight 27 lbs.
- Material Paper
- Style - Air Filters GP Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # 6x GPH-18, 4457-112
- Zoro # G408452217
- Country of Origin United States
- Category Spray Booth Paper
Dimensions
Nominal Width | 18 in |
Nominal Length | 60 yards |
Details
Item | Masking Paper Set |
Paper Weight | 27 lbs. |
Material | Paper |
Style - Air Filters | GP Tape |
Common Applications | Protection surfaces |
Color | Kraft/White |
Description
IDL Packaging Masking Kit includes: 6 Rolls of GP Masking Paper, 18 inches x 60 yards; 6 Rolls of GP Masking Tape, 1.41 inches x 60 yards.Masking paper for painting is a type of kraft paper, which has a strong resistance to moisture exposure. It is used to cover areas from water-based materials such as paint, solvent, and others. It is good to use masking tape along with masking paper to protect your surfaces.Masking tapes are an extremely useful piece of equipment used in stencil painting, carpentry work, and a wide range of other applications. This tape is excellent for adhering masking paper to any surface.Sure, you can only use paper rolls for surface protection. But, for paper securing results, you should use masking tape as well. To easily cover a large area use the TH-120 Hand Masking Paper/Tape Dispenser. It simplifies all operations and helps to get the dreary work done without extra effort. To make your purchase easy, we collected the most popular kits of masking products. You can choose any of them suits your project.Thank you for choosing our products and good luck with your project!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Gloss, Black, 12 oz (HT 1803)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Microfiber (9MCR-2)
- DALTON Striping Paint, 5 gal., White, Water -Based (5030)
- AMERICAN HYDRO SYSTEMS Rid O' Rust Extreme Water Rust Preventer, 1/2 Gallon (RR2)
- IDL PACKAGING Masking Paper Set of 9, 12 and 18 Brown Masking Paper Rolls 60-Yard Long to Cover Area (GPH-9,12,18)
- IDL PACKAGING 18in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-18, 4457-112)
- IDL PACKAGING 12in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-12, 4457-112)
- IDL PACKAGING 18 x 60 yd Masking Paper and 1 1/2 x 60 yd GP Masking Tape Set of 1 Each for Covering (GPH-18, 4457-112)
- IDL PACKAGING Masking Paper Set of 12 and 18 Brown Masking Paper Rolls 60-Yard Long to Cover Area (GPH-12, GPH-18)
- IDL PACKAGING 18 x 60 yd Automotive Masking Paper, Green, for Covering and Protecting Cars, Parts, Windows (GRH-18)
- ZORO SELECT Green Masking Paper, W48, L625 (36WE60)
- Idl Packaging Spray Booth Paper