Shop All Spray Booth Paper
Idl Packaging
12 x 60 yd Masking Paper and 1 1/2 x 60 yd Painters Masking Tape Set of 1 Each for Covering
Mfr # GPH-12, 4463-112
Zoro # G908452212
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 12 in
- Nominal Length 60 yards
- Paper Weight 27 lbs.
- Common Applications Protection surfaces
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # GPH-12, 4463-112
- Zoro # G908452212
- Country of Origin United States
- Category Spray Booth Paper
Dimensions
Nominal Width | 12 in |
Nominal Length | 60 yards |
Details
Item | Masking Paper Set |
Paper Weight | 27 lbs. |
Common Applications | Protection surfaces |
Color | Kraft |
Style - Air Filters | Painters Tape |
Material | Paper |
Description
IDL Packaging Masking Kit includes: 1 Roll of GP Masking Paper, 12 inches x 60 yards; 1 Roll of Painter's Tape, 1.41 inches x 60 yards.Masking paper for painting is a type of kraft paper, which has a strong resistance to moisture exposure. It is used to cover areas from water-based materials such as paint, solvent, and others. It is good to use painter's tape along with masking paper to protect your surfaces.Painter's tapes are an extremely useful piece of equipment used in stencil painting, carpentry work, and a wide range of other applications. This tape is excellent for adhering masking paper to any surface.Sure, you can only use paper rolls for surface protection. But, for the best paper securing results, you should use painter's tape as well. To easily cover a large area use the TH-120 Hand Masking Paper/Tape Dispenser. It simplifies all operations and helps to get the dreary work done without extra effort. To make your purchase easy, we collected the most popular kits of masking products. You can choose any of them best suits your project.Thank you for choosing our products and good luck with your project!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL EQUIPMENT CO Counter Base (515300)
- WOOSTER 1" TAS, 1-1/2"AS, 2" Var Angle Sash Paint Brush Set, Gold CT Polyester Bristle, Wood Handle, 3 PK (5239)
- PREMIER 7" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (7KW2-50)
- WEILER 3" Vortec Pro Chip & Oil Brush, 1-3/4" Trim Len, Wood Handle (40183)
- IDL PACKAGING Masking Paper Set of 9, 12 and 18 Brown Masking Paper Rolls 60-Yard Long to Cover Area (GPH-9,12,18)
- IDL PACKAGING Masking Paper Set of 12 and 18 Brown Masking Paper Rolls 60-Yard Long to Cover Area (GPH-12, GPH-18)
- IDL PACKAGING 18 x 60 yd Masking Paper and 1 1/2 x 60 yd GP Masking Tape Set of 1 Each for Covering (GPH-18, 4457-112)
- IDL PACKAGING 18in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-18, 4457-112)
- IDL PACKAGING 12in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-12, 4457-112)
- IDL PACKAGING 18 x 60 yd Automotive Masking Paper, Green, for Covering and Protecting Cars, Parts, Windows (GRH-18)
- TRIMCO Easy Mask 2.9 ft. x 166 ft. Builder's Paper (35166)
- Idl Packaging Spray Booth Paper