Shop All Steel Strapping
Idl Packaging
1/2" Steel Strapping, Mini Coil, 300 Ft., Black
Mfr # MAL12.300
Zoro # G6612603
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness 0.020"
- Length 300'
- Break Strength 1100 lbs.
- Overall Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Idl Packaging
- MFR # MAL12.300
- Zoro # G6612603
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 300' |
Overall Width | 3 |
Size | 1/2" |
Overall Height | 12 |
Overall Length | 12 |
Details
Thickness | 0.020" |
Break Strength | 1100 lbs. |
Weight | 12 |
Material | Steel |
Color | Black |
For Use With | Steel Strapping |
Description
IDL Packaging 1/2" x .020" x 300' Mini Steel Strapping Coil, 1100 lbs. Break Strength, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (AP 180)
- HAMMERMILL Color Copy Paper, 100 Bright, 28l, PK500 (10612-5)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074037D)
- GHENT Foam Eraser, PK12 (ER-425-12)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (P.SSK.34.400)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 300 Ft., Black (MAL58.300)
- IDL PACKAGING 1/2" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.12.300)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 200 Ft., Black (MAL58.200)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.34.300)
- PARTNERS BRAND Portable Steel Coils, 300' x 3/4", Black, 1/Coil (SS34023P)
- Idl Packaging Strapping