Shop All Steel Strapping
Idl Packaging
1/2" Steel Strapping Kit, 500 Ft. for Round Packages
Mfr # R.SSK.12.500
Zoro # G6611684
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness .020"
- Length 500'
- Includes Tensioner, Sealer, Cutter, Mini Coil, Seals
- Overall Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # R.SSK.12.500
- Zoro # G6611684
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 500' |
Overall Height | 18 |
Overall Length | 12 |
Size | 1/2" |
Overall Width | 6 |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil, Seals |
Material | Steel |
Seal Type | Push Seals |
Joint Type | Double Notch |
Weight | 32 |
Features | S-246, C-3124, H-103 |
Break Strength | 1100 lbs. |
For Use With | Steel Strapping |
Color | Black |
Description
Portable strapping kit for round packages 1/2" steel
Included: 1/2" x . 020" steel strapping 500 feet, 250 push seals, tensioner (S-246), sealer (C-3124), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
250 Strapping Cycles
Included: 1/2" x . 020" steel strapping 500 feet, 250 push seals, tensioner (S-246), sealer (C-3124), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
250 Strapping Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Chromalife 100 Ink (PG-275), 180 Page-Yield, Black (4982C001)
- VIKAN Rubber Band, Size 1", Yellow, PK5 (98016)
- MASTER MAGNETICS Magnetic Plastic Clips, Yellow, PK2 (7521)
- DECKER TAPE PRODUCTS Label, DL1776, FRAGILE THIS SIDE UP HANDLE WITH CARE, 4" X 6" (DL1776)
- IDL PACKAGING 1/2" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (P.SSK.12.400)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (P.SSK.34.200)
- IDL PACKAGING 3/4" Steel Strapping Kit, 200 Ft. Sealless Combination Tool (U.SSK.34.200)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.34.200)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.12.400)
- BAND-IT Bandit Band 201/301Ss 5/8 X 0.030 100Ft (C20599)
- Idl Packaging Steel Strapping