Shop All Steel Strapping
Idl Packaging
1/2" Steel Strapping Kit, 300 Ft. Sealless Combination Tool
Mfr # U.SSK.12.300
Zoro # G6612558
product price: $1,275.99
/ea
Free Shipping & Returns
$1,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness .020"
- Length 300'
- Includes Combination Tool, Coil, and Cutter
- Overall Height 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # U.SSK.12.300
- Zoro # G6612558
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 300' |
Overall Height | 14 |
Size | 1/2" |
Overall Width | 8 |
Overall Length | 14 |
Details
Thickness | .020" |
Includes | Combination Tool, Coil, and Cutter |
Color | Black |
Material | Steel |
Joint Type | Sealless |
Weight | 25 |
Features | MUL-20, H-202 |
For Use With | Steel Strapping |
Break Strength | 1100 lbs. |
Description
Portable strapping kit with combo tool 1/2" steel
Included: 1/2" x . 020" steel strapping 300 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool.
Included: 1/2" x . 020" steel strapping 300 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Bottle Shipper, 4 Oz, PK100 (373)
- QUALITY PARK Envelope, Clasp, Hd, 11.5X14.5 Pk (QUA37905)
- SAX True Flow Heavy Body Acrylic Paint, Pint, Raw Sienna (27018)
- POWER BREEZER Tank Pump Assembly (202-027-B)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.34.300)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 300 Ft., Black (MAL58.300)
- IDL PACKAGING 5/8" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.58.200)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.34.400)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.12.200)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black (MAL12.200)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 200 Ft., Black (MAL34.200)
- Idl Packaging Strapping