Shop All Steel Strapping
Idl Packaging
1/2" Steel Strapping Kit, 200 Ft. for Round Packages
Mfr # R.SSK.12.200
Zoro # G6613032
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness .020"
- Length 200'
- Includes Tensioner, Sealer, Cutter, Mini Coil, Seals
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # R.SSK.12.200
- Zoro # G6613032
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 200' |
Overall Length | 12 |
Size | 1/2" |
Overall Width | 6 |
Overall Height | 18 |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil, Seals |
Color | Black |
For Use With | Steel Strapping |
Material | Steel |
Joint Type | Double Notch |
Break Strength | 1100 lbs. |
Weight | 19 |
Features | S-246, C-3124, H-100 |
Seal Type | Push Seals |
Description
Portable strapping kit for round packages 1/2" steel
Included: 1/2" x . 020" steel strapping 200 feet, 100 push seals, tensioner (S-246), sealer (C-3124), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
100 Strapping Cycles
Included: 1/2" x . 020" steel strapping 200 feet, 100 push seals, tensioner (S-246), sealer (C-3124), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
100 Strapping Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 19" x 12" x 4", Kraft, 25/Bundle (11R423)
- PACON Rainbow Kraft Paper, 36"x1000ft., Purple (63330)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENRDBL)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 3", Kraft, 25/Bundle (11R322)
- IDL PACKAGING 3/4" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.34.200)
- IDL PACKAGING 1/2" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.12.300)
- IDL PACKAGING 1/2" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (P.SSK.12.400)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (B.SSK.12.300)
- IDL PACKAGING 5/8" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.58.200)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (P.SSK.34.200)
- FECHOMETAL USA Band, 201 Stainless Steel, 1/2" x 0.030" x (FTA520712735PG)
- Idl Packaging Strapping