Shop All Steel Strapping Seals
Idl Packaging
1/2" Serrated Open Seal, Polyester, PK1000
Mfr # PET-O-12
Zoro # G6613468
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Open Serrated
- Size 1/2"
- Material Steel
- Overall Height 12
- Overall Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Idl Packaging
- MFR # PET-O-12
- Zoro # G6613468
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1/2" |
Overall Height | 12 |
Overall Length | 9 |
Overall Width | 4 |
Width | 1/2" |
Details
Seal Type | Open Serrated |
Material | Steel |
Color | Silver |
Weight | 20 |
For Use With | Polyester Strapping |
Joint Type | Crimp |
Description
For use with polyester (PET) strapping of any manufacturer Strap width: 1/2" Designed to work with all types of sealers/crimpers for 1/2" PET strapping as well as MUL-351 Combo Tool Box of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK50 (LGL-10)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Blue, PK60 (BICGSMP101BE)
- AVERY Binder w/ Round Rings, 2", Black (27554)
- CANON Cartridge 055 Standard Capacity Cyan Toner 2.1K YLD (3015C001)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK100 (ST-C-34-M)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK1000 (PET-O-58)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK100 (ST-O-34-M)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK100 (PET-O-58-M)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK1000 (ST-O-12)
- BAND-IT Clip, 3/4 In., PK50 (GRC156)
- Idl Packaging Steel Strapping Seals