Shop All Steel Strapping Seals
Idl Packaging
1/2" Serrated Open Seal, Polyester, PK100
Mfr # PET-O-12-M
Zoro # G6611842
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Open Serrated
- Size 1/2"
- Material Steel
- Overall Width 3
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Idl Packaging
- MFR # PET-O-12-M
- Zoro # G6611842
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1/2" |
Overall Width | 3 |
Width | 1/2" |
Overall Height | 7 |
Overall Length | 5 |
Details
Seal Type | Open Serrated |
Material | Steel |
Color | Silver |
For Use With | Polyester Strapping |
Joint Type | Crimp |
Weight | 2 |
Description
For use with polyester (PET) strapping of any manufacturerStrap width: 1/2"Designed to work with all types of sealers/crimpers for 1/2" PET strapping as well as MUL-351 Combo ToolPack of 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Stackable Caddy Organizer Containers, Small, Clear (29101CR)
- TEXAS INSTRUMENTS Minidesk Calculator, LCD, 8 Digit (TEXTI1795SV)
- QUARTET Eraser, Felt, F/Chalk (804526)
- MAKITA X-LOCK 4 1/2x1/4x7/8" Metal and Stai (E-00430)
- IDL PACKAGING Steel Strapping Seals, 1 1/4", Closed, Push, PK50 (ST-C-114-M)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK1000 (PET-O-58)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK100 (ST-O-34-M)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK1000 (ST-O-58)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Push, PK100 (ST-C-58-M)
- IDL PACKAGING Steel Strapping Seals, 1/2", Closed, Push, PK100 (ST-C-12-M)
- GERARD DANIEL WORLDWIDE 1/2" Aluminum Wing Seals (Per 1000) (15220)
- Idl Packaging Steel Strapping Seals