Shop All Plastic Strapping
Idl Packaging
1/2" Professional Cord Strapping Kit, 3900 Ft. Tensioner/Cart
Mfr # WCSK.12.3900-D
Zoro # G6613486
product price: $730.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$730.99
Free 30-Day Returns
Key Features
- Material Woven Cord
- Finish Phosphate
- Length 3900'
- Break Strength 650 lbs.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # WCSK.12.3900-D
- Zoro # G6613486
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 3900' |
Overall Height | 48 |
Width | 1/2" |
Overall Length | 42 |
Overall Width | 36 |
Size | 1/2" |
Details
Material | Woven Cord |
Finish | Phosphate |
Break Strength | 650 lbs. |
Color | White |
Includes | Tensioner , Coil, Buckles, Dispenser |
Seal Type | Buckle |
Weight | 165 |
For Use With | Cord Strapping |
Features | MUL-325 |
Description
Full strapping kit with premium tools 1/2" woven cord 650 lbs Break Strength Included: 1/2" HD woven cord strapping 3900 feet, 1000 phosphate buckles, HD tensioner with cutter (MUL-325), Strapping Cart For high volume, intensive strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Blue, Set of 12, 12PK (45012)
- ZORO SELECT ECT32 24 x 24 x 12 RSC, 24x24x12 in (60YP97)
- ROARING SPRING 8-1/2 x 11" USDA Cert Bio Legal Pads, Pk12 (24326)
- VESTIL Ratcheting Cargo Strap With Flat Hook (STRAP-27-FH)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK1000 (PP-O-12)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.12.200)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 16"x6" Core, Black (H-12600-166)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9900 Ft., 8x8" Core, White (M-12300-88)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Combination tool (C-PPSK.12.9000)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9000 Ft., 16"x6" Core, Black (H-12300-166)
- BLACK SWAN Plastic Hanger Strap-Bagged 3/4" X 100' (18240)
- Idl Packaging Plastic Strapping