Shop All Plastic Strapping
Idl Packaging
1/2" Polypropylene Strapping Kit, 9000 Ft. Tensioner/Sealer
Mfr # P-PPSK.12.9000
Zoro # G6612052
product price: $274.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$274.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 9000'
- Color Black
- For Use With Polypropylene Strapping
- Weight 165
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # P-PPSK.12.9000
- Zoro # G6612052
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 9000' |
Width | 1/2" |
Size | 1/2" |
Overall Width | 36 |
Overall Height | 48 |
Overall Length | 42 |
Details
Material | Polypropylene |
Color | Black |
For Use With | Polypropylene Strapping |
Weight | 165 |
Description
Full strapping kit 1/2" PP Included: 1/2" x . 024" PP strapping 9000 feet, 1000 seals, tensioner with cutter (P-330), sealer (C-3004) For high volume, intensive strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Split Flex Tubing Spool, Black, 3/4", 100ft (83-8002-S)
- DYKEM Tube Marker, Medium Tip, Pink Color Family, Ink (83420)
- HAMMERMILL Laser Paper, 8-1/2 x 14 In, White, PK500 (HAM104612)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON12C)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner (CCSK.1.1312)
- IDL PACKAGING Poly Cord Strapping, 1 1/4"x820 Ft., White (CCS-114)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break, PK4 (CW.34.M-4)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK1000 (PP-O-12)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9000 Ft., 16"x6" Core, Black (H-12300-166)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 1000 Ft., Combination Tool (CM.PSK.58.1000)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 400 Ft. Tensioner/Sealer (BM.PSK.12.400)
- Idl Packaging Strapping