Shop All Plastic Strapping
Idl Packaging
1/2" Polypropylene Strapping Kit, 9000 Ft., Combination tool
Mfr # C-PPSK.12.9000
Zoro # G6612357
product price: $535.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$535.99
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Embossed
- Length 9000'
- Thickness .028"
- Break Strength 300 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # C-PPSK.12.9000
- Zoro # G6612357
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 9000' |
Overall Length | 42 |
Overall Width | 36 |
Size | 1/2" |
Overall Height | 48 |
Width | 1/2" |
Details
Material | Polyester |
Finish | Embossed |
Thickness | .028" |
Break Strength | 300 lbs. |
Color | Black |
Joint Type | Crimp |
Seal Type | Open |
For Use With | Polypropylene Strapping |
Weight | 165 |
Includes | Combination Tool, Mini Coil, Seals, Dispenser |
Description
Full strapping kit with combo tool 1/2" PP Included: 1/2" x .024" PP strapping 9000 feet, 1000 seals, 3-in-1 combo tool (MUL-341) For high volume, intensive strapping Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time. Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Form, JobWorkOrderBlack, White (4L456)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25599)
- BROTHER INTERNATIONAL Brother P-Touch PC-Connectable Labeler (PTP700)
- RICE LAKE WEIGHING SYSTEMS Compact Bench Scale, 30kg/66 lb. Cap. (RLP-60S)
- IDL PACKAGING Cord Strapping, 1/2"x3900 Ft. (CW.12.3900)
- IDL PACKAGING Cord Strapping, 3/4"x1830 Ft., 2425# Break (CW34.1830)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK100 (PP-O-12-M)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 1000 Ft. Tensioner (WCSK.34.1000)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 1000 Ft., Combination Tool (CM.PSK.58.1000)
- IDL PACKAGING Poly Cord Strapping, 1 1/4"x820 Ft., White (CCS-114)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 3/8 W x 12900' L, 8 x 8 Core (38M.25.2212)
- Idl Packaging Plastic Strapping