Shop All Plastic Strapping
Idl Packaging
1/2" Polypropylene Strapping Kit, 9000 Ft. Cart, Tensioner/Sealer
Mfr # P-PPSK.12.9000-D
Zoro # G6611867
product price: $593.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$593.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 9000'
- Color Black
- Weight 165
- For Use With Polypropylene Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # P-PPSK.12.9000-D
- Zoro # G6611867
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 9000' |
Width | 1/2" |
Overall Length | 42 |
Overall Height | 48 |
Overall Width | 36 |
Size | 1/2" |
Details
Material | Polypropylene |
Color | Black |
Weight | 165 |
For Use With | Polypropylene Strapping |
Description
Full strapping kit 1/2" PPIncluded: 1/2" x . 024" PP strapping 9000 feet, PP strapping cart/dispenser, 1000 seals, tensioner with cutter (P-330), sealer (C-3004)For high volume, intensive strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB2200BK)
- VON KLAUS Operating Scissors, 6in, Curved, Blunt/Blunt Tip, German Grade (VK103-0315)
- ZORO SELECT Corrugated Boxes, 36" x 12" x 16", Kraft, 15/Bundle (55VJ46)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 48", Kraft, 24/Case (P3048K)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break, PK2 (CW.34.M-2)
- IDL PACKAGING Cord Strapping, 3/4"x1830 Ft., 2425# Break (CW34.1830)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 1000 Ft. Tensioner (WCSK.34.1000)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 1000 Ft. Tensioner/Sealer (BM.PSK.12.1000)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Combination tool (C-PPSK.12.9000)
- IDL PACKAGING Cord Strappping, 3/4"x1640 Ft., 2425# Break (CW.34.2425)
- PARTNERS BRAND Poly Cord Strapping, 5/8" x 3000', White, 1 Coil (PSC588)
- Idl Packaging Strapping