Shop All Plastic Strapping
Idl Packaging
1/2" Polypropylene Strapping, 9000 Ft., 8"x8" Core, Black
Mfr # H-12300-88
Zoro # G6612497
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Length 9000'
- Break Strength 350lbs.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # H-12300-88
- Zoro # G6612497
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 9000' |
Overall Length | 19 |
Core Size | 8" x 8" |
Overall Width | 8 |
Size | 1/2" |
Overall Height | 19 |
Width | 1/2" |
Details
Material | Polypropylene |
Finish | Embossed |
Break Strength | 350lbs. |
Color | Black |
For Use With | Polypropylene Strapping |
Weight | 26 |
Description
1/2" Width, 8 x 8 Core
Handed grade - perfect for manual and battery strapping tools
350 lbs. Break Strength
9000 feet per coil
Handed grade - perfect for manual and battery strapping tools
350 lbs. Break Strength
9000 feet per coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Green, 500/Roll (DL613D)
- EPSON T410XL320S (410XL) Claria High-Yield Ink, 650 Page-Yield, Magenta (T410XL320-S)
- J.C PARRY & SONS CO. 120 Gauge Stretch Wrap - 18X1100', Cast (PVT18120GI)
- VESTIL Steel Heavy Duty Strapping Cart, 22-5/16" x 25" x 41-5/16", Blue/Yellow (STRAP-PS-HD)
- IDL PACKAGING 1/2" Polyester Strapping Kit, Tensioner/Sealer (B.PSK.12.5800)
- IDL PACKAGING 5/8" PET Strapping Kit 4000 Ft. Combination Tool/Seals (C.PSK.58.4000)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 400 Ft. Tensioner/Sealer (BM.PSK.12.400)
- IDL PACKAGING Cord Strappping, 3/4"x1640 Ft., 2425# Break (CW.34.2425)
- IDL PACKAGING 1/2" Polyester Strapping, 200 Ft., Black (PET.12.200)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner/Dispenser (CCSK.1.1312-D)
- ZORO SELECT Strapping, Polypropylene, 6000 ft, PK24 (41P042)
- Idl Packaging Strapping