Shop All Plastic Strapping
Idl Packaging
1/2" Polypropylene Strapping, 9000 Ft., 16"x6" Core, Black
Mfr # H-12300-166
Zoro # G6612366
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Finish Embossed
- Length 9000'
- Break Strength 350 lbs.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # H-12300-166
- Zoro # G6612366
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 9000' |
Overall Length | 6 |
Size | 1/2" |
Width | 1/2" |
Overall Height | 24 |
Core Size | 16" x 6 " |
Overall Width | 6 |
Details
Material | Polypropylene |
Finish | Embossed |
Break Strength | 350 lbs. |
Color | Black |
For Use With | Polypropylene Strapping |
Weight | 26 |
Description
Hand grade - perfect for manual and battery strapping tools
1/2" Width; 9000' Length; 16 x 6 Core
350 lbs. Break Strength
1/2" Width; 9000' Length; 16 x 6 Core
350 lbs. Break Strength
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL 110Lb Salmon Ltr Pk (SGH085300)
- PARTNERS BRAND Crinkle Paper, 10 lb., Pink, 1/Case (CP10T)
- AVERY Black Permanent Marker, 36 PK (98206)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (11A729)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK100 (PP-O-12-M)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 16"x6" Core, Black (H-12600-166)
- IDL PACKAGING Strapping Buckles, Galvanized, 1 1/4", PK250 (BG-114)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break (CW.34.M-1)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Combination tool (C-PPSK.12.9000)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.58.200)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 1/4 W x 18000' L, 8 x 8 Core (28M.20.2218)
- Idl Packaging Plastic Strapping