Shop All Plastic Strapping
Idl Packaging
1/2" Polyester Strapping Kit, Tensioner/Sealer
Mfr # B.PSK.12.5800
Zoro # G6612113
product price: $520.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$520.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 5800'
- Color Black
- Weight 165
- For Use With Polypropylene Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B.PSK.12.5800
- Zoro # G6612113
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 5800' |
Size | 1/2" |
Width | 1/2" |
Details
Material | Polypropylene |
Color | Black |
Weight | 165 |
For Use With | Polypropylene Strapping |
Description
Full strapping kit 1/2" PET Included: 1/2" x . 028" x 5800' PET strapping coil, box of 1000 serrated seals, tensioner with cutter (P-330), sealer (C-5004) For high volume, intensive strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS InkjetLaser Name Tent Inserts, scored, white, name tent cardstock, 8 12 x 11, 50PK (87517)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFX54459)
- INTEGRA Integra Pen-Style Highlighter, PK12 (ITA36184)
- PARKER Refill for Ballpoint Pens, Fine, Blue Ink (1950368)
- IDL PACKAGING 5/8" PET Strapping Kit 4000 Ft. Combination Tool/Seals (C.PSK.58.4000)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner/Dispenser (CCSK.1.1312-D)
- IDL PACKAGING Cord Strapping, 1/2"x1500 Ft., 650# Break (CW.12.1500)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 1000 Ft., Combination Tool (CM.PSK.58.1000)
- IDL PACKAGING 1/2" Polyester Strapping Kit, Tensioner/Sealer/Dispenser (B.PSK.12.5800-D)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.58.200)
- ZORO SELECT Strapping, 5575 ft. L, Polypropylene (6LGA3)
- Idl Packaging Strapping