Shop All Plastic Strapping
Idl Packaging
1/2" Polyester Strapping Kit, 800 Ft. Tensioner/Sealer
Mfr # BM.PSK.12.800
Zoro # G6619296
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Smooth
- Length 800'
- Thickness .028"
- Break Strength 760 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # BM.PSK.12.800
- Zoro # G6619296
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 800' |
Size | 1/2" |
Overall Length | 12 |
Width | 1/2" |
Overall Width | 8 |
Overall Height | 20 |
Details
Material | Steel |
Finish | Smooth |
Thickness | .028" |
Break Strength | 760 lbs. |
Color | Black |
Seal Type | Open Serrated |
Includes | Tensione, Sealer, Mini Coil, Seals |
For Use With | Polyester Strapping |
Joint Type | Crimp |
Weight | 26 |
Description
Portable strapping kit 1/2" PET
Included: 1/2" x . 028" PET strapping 800 feet, 400 serrated seals, tensioner with cutter (P-330), sealer (C-5004)
For portable jobs, limited space conditions and occasional strapping
Included: 1/2" x . 028" PET strapping 800 feet, 400 serrated seals, tensioner with cutter (P-330), sealer (C-5004)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Marker, Chisel, Fine Tip, 12 PK (33001)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 12", Kraft, 10/Bundle (493U51)
- MARKAL Lumber Crayon, Large Tip, Green Color Family, Clay, 12 PK (80386)
- CRAYOLA Fabric Markers, Fine Line, Nontoxic, 10/ST, Assorted PK (CYO588626)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 2100 Ft. Tensioner (WCSK.34.2100)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9000 Ft., 16"x6" Core, Black (H-12300-166)
- IDL PACKAGING Poly Cord Strapping, 1 1/4"x820 Ft., White (CCS-114)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 1000 Ft. Tensioner/Sealer (BM.PSK.12.1000)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner/Dispenser (CCSK.1.1312-D)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Dispenser Combination Tool (C-PPSK.12.9000-D)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH2)
- Idl Packaging Strapping