Shop All Plastic Strapping
Idl Packaging
1/2" Polyester Strapping Kit, 800 Ft., Combination Tool
Mfr # CM.PSK.12.800
Zoro # G6611894
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Length 800'
- Thickness .028"
- Break Strength 760 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CM.PSK.12.800
- Zoro # G6611894
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 800' |
Size | 1/2" |
Overall Length | 12 |
Overall Height | 20 |
Overall Width | 8 |
Width | 1/2" |
Details
Material | Polyester |
Finish | Smooth |
Thickness | .028" |
Break Strength | 760 lbs. |
Color | Green |
Joint Type | Crimp |
For Use With | Polyester Strapping |
Seal Type | Open Serrated |
Weight | 31 |
Includes | Combination Tool, Mini Coil, Seals |
Description
Portable strapping kit with combo tool 1/2" PET
Included: 1/2" x . 028" PET strapping 800 feet, 400 serrated seals, 3-in-1 combo tool (MUL-351)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Heavy Duty
Included: 1/2" x . 028" PET strapping 800 feet, 400 serrated seals, 3-in-1 combo tool (MUL-351)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global Industrial Packing List Envelopes, 12inL x 9-1/2inW, Clear, 1000/Pack (FD-1C-5344NP)
- EXPO Expo® White Board Eraser, PK6 (SAN81505)
- AVIDITI 8 x 4 in. Manilla 13 Point Shipping Tags - Pre-Wired, 500PK (G10113)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Storage for 2 Markers, PK12 (74530)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 2100 Ft. Tensioner (WCSK.34.2100)
- IDL PACKAGING Strapping Buckles, Galvanized, 1 1/4", PK250 (BG-114)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner/Dispenser (CCSK.1.1312-D)
- IDL PACKAGING Poly Cord Strapping, 1 1/4"x820 Ft., White (CCS-114)
- IDL PACKAGING Cord Strapping, 3/4"x1830 Ft., 2425# Break (CW34.1830)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK100 (PP-O-12-M)
- BLACK SWAN Plastic Hanger Strap-Bagged 3/4" X 100' (18240)
- Idl Packaging Plastic Strapping