Shop All Plastic Strapping
Idl Packaging
1/2" Polyester Strapping Kit, 400 Ft. Tensioner/Sealer
Mfr # BM.PSK.12.400
Zoro # G6612287
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Smooth
- Length 400'
- Thickness .028"
- Break Strength 760 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # BM.PSK.12.400
- Zoro # G6612287
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 400' |
Overall Height | 20 |
Width | 1/2" |
Overall Length | 12 |
Overall Width | 8 |
Size | 1/2" |
Details
Material | Steel |
Finish | Smooth |
Thickness | .028" |
Break Strength | 760 lbs. |
Color | Black |
For Use With | Polyester Strapping |
Weight | 18 |
Joint Type | Crimp |
Seal Type | Open Serrated |
Includes | Tensione, Sealer, Mini Coil, Seals |
Description
Portable strapping kit 1/2" PET
Included: 1/2" x . 028" PET strapping 400 feet, 200 serrated seals, tensioner with cutter (P-330), sealer (C-5004)
For portable jobs, limited space conditions and occasional strapping
Included: 1/2" x . 028" PET strapping 400 feet, 200 serrated seals, tensioner with cutter (P-330), sealer (C-5004)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Cord Strapping, 1/2"x3900 Ft. (CW.12.3900)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K607)
- ZORO SELECT DOT Label, 4 In. H, Organic Peroxide, PK25 (8EY48)
- HAMMERMILL Paper, Colored, Canary, PK500 (10334-1)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.58.200)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 8"x8" Core, Black (H-12600-88)
- IDL PACKAGING 1/2" Polyester Strapping Kit, Tensioner/Sealer/Dispenser (B.PSK.12.5800-D)
- IDL PACKAGING Cord Strapping, 1/2"x1500 Ft., 650# Break (CW.12.1500)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 1000 Ft., Combination Tool (CM.PSK.58.1000)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 2100 Ft. Tensioner/Cart (WCSK.34.2100-D)
- ZORO SELECT Strapping, Polypropylene, 12900 ft, PK24 (41P064)
- Idl Packaging Plastic Strapping