Shop All Plastic Strapping
Idl Packaging
1/2" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer
Mfr # BM.PSK.12.200
Zoro # G6612348
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Smooth
- Length 200'
- Thickness .028"
- Break Strength 760 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # BM.PSK.12.200
- Zoro # G6612348
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 200' |
Overall Width | 8 |
Size | 1/2" |
Overall Height | 20 |
Width | 1/2" |
Overall Length | 12 |
Details
Material | Steel |
Finish | Smooth |
Thickness | .028" |
Break Strength | 760 lbs. |
Color | Black |
For Use With | Polyester Strapping |
Weight | 14 |
Seal Type | Open Serrated |
Joint Type | Crimp |
Includes | Tensione, Sealer, Mini Coil, Seals |
Description
Portable strapping kit 1/2" PET
Included: 1/2" x . 028" PET strapping 200 feet, 100 serrated seals, tensioner with cutter (P-330), sealer (C-5004)
For portable jobs, limited space conditions and occasional strapping
Included: 1/2" x . 028" PET strapping 200 feet, 100 serrated seals, tensioner with cutter (P-330), sealer (C-5004)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Cards, Post, Inkjet, 4X6, We, 50 100PK (AVE8386)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 12" x 250', Kraft, 1 Roll (SF12)
- UST Sealess Combination Tool for 1/2 to 3/4 Steel Straps (E 1380)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Assorted Ink Colors, Black Barrel, PK4, 4PK (2116198)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK1000 (PP-O-12)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break, PK2 (CW.34.M-2)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft. Tensioner/Sealer (P-PPSK.12.9000)
- IDL PACKAGING Cord Strapping, 1/2"x1500 Ft., 650# Break (CW.12.1500)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Dispenser Combination Tool (C-PPSK.12.9000-D)
- IDL PACKAGING 3/4" Woven Poly, Mini Coil, 300 Ft., White (MiniCW34)
- ZORO SELECT Strapping Kit, Polypropylene, 7200 ft. L (2CXL4)
- Idl Packaging Plastic Strapping