Shop All Plastic Strapping
Idl Packaging
1/2" Polyester Strapping Kit, 200 Ft., Combination Tool
Mfr # CM.PSK.12.200
Zoro # G6612138
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Length 200'
- Thickness .028"
- Break Strength 760 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CM.PSK.12.200
- Zoro # G6612138
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 200' |
Overall Height | 20 |
Width | 1/2" |
Size | 1/2" |
Overall Width | 8 |
Overall Length | 12 |
Details
Material | Polyester |
Finish | Smooth |
Thickness | .028" |
Break Strength | 760 lbs. |
Color | Green |
Includes | Combination Tool, Mini Coil, Seals |
Seal Type | Open Serrated |
For Use With | Polyester Strapping |
Weight | 16 |
Joint Type | Crimp |
Description
Portable strapping kit with combo tool 1/2" PET
Included: 1/2" x . 028" PET strapping 200 feet, 100 serrated seals, 3-in-1 combo tool (MUL-351)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Heavy Duty
Included: 1/2" x . 028" PET strapping 200 feet, 100 serrated seals, 3-in-1 combo tool (MUL-351)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filament Tape, Clear, 18mmx55m, PK48 (897)
- PICA Dry Water Soluble Multi-Use Refill Leads, Graphite, 10PK (4030)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Yellow (TZeS641)
- SAUNDERS Aluminum Folder, Holds 8.5 x 14", 1/2" Thickness (10519)
- IDL PACKAGING 5/8" Polyester Strapping, 200 Ft., Green (PET.58.200)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9000 Ft., 16"x6" Core, Black (H-12300-166)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 1000 Ft., Combination Tool (CM.PSK.12.1000)
- IDL PACKAGING Cord Strapping, 1/2"x3900 Ft. (CW.12.3900)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break, PK2 (CW.34.M-2)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 400 Ft. Tensioner/Sealer (BM.PSK.12.400)
- PARTNERS BRAND General-Purpose Poly Strapping Kit, 9,000', 1 Kit (PSJKIT)
- Idl Packaging Plastic Strapping