Shop All Plastic Strapping
Idl Packaging
1/2" Polyester Strapping Kit, 1000 Ft. Tensioner/Sealer
Mfr # BM.PSK.12.1000
Zoro # G6612682
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Smooth
- Length 1000'
- Thickness .028"
- Break Strength 760 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # BM.PSK.12.1000
- Zoro # G6612682
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 1000' |
Overall Height | 20 |
Overall Length | 12 |
Overall Width | 8 |
Size | 1/2" |
Width | 1/2" |
Details
Material | Steel |
Finish | Smooth |
Thickness | .028" |
Break Strength | 760 lbs. |
Color | Black |
Joint Type | Crimp |
Includes | Tensione, Sealer, Mini Coil, Seals |
For Use With | Polyester Strapping |
Weight | 30 |
Seal Type | Open Serrated |
Description
Portable strapping kit 1/2" PET
Included: 1/2" x . 028" PET strapping 1000 feet, 400 serrated seals, tensioner with cutter (P-330), sealer (C-5004)
For portable jobs, limited space conditions and occasional strapping
Included: 1/2" x . 028" PET strapping 1000 feet, 400 serrated seals, tensioner with cutter (P-330), sealer (C-5004)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD White Paper Correction Tape, Blue Case, PK12 (72394)
- INNOVERA Remanufactured TN221M Toner, 1400 Page-Yield, Magenta (IVRTN221M)
- SHARPIE Gold, Silver, Bronze Metallic Permanent Markers, 3 PK (1823815)
- AT-A-GLANCE 17-3/4 x 10-7/8" Desk Pad/Wall Calendar, White (AAGSK1400)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 2100 Ft. Tensioner/Cart (WCSK.34.2100-D)
- IDL PACKAGING 5/8" Polyester Strapping, 200 Ft., Green (PET.58.200)
- IDL PACKAGING 1/2" Polyester Strapping Kit, Tensioner/Sealer/Dispenser (B.PSK.12.5800-D)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 16"x6" Core, Black (H-12600-166)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 1000 Ft. Tensioner (WCSK.34.1000)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break (CW.34.M-1)
- IDL PACKAGING Cord Strapping, 1/2"x1500 Ft., 650# Break (CW.12.1500)
- Idl Packaging Strapping