Shop All Plastic Strapping
Idl Packaging
1/2" Polyester Strapping Kit, 1000 Ft., Combination Tool
Mfr # CM.PSK.12.1000
Zoro # G6612743
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Length 1000'
- Thickness .028"
- Break Strength 760 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CM.PSK.12.1000
- Zoro # G6612743
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 1000' |
Overall Length | 12 |
Overall Height | 20 |
Size | 1/2" |
Width | 1/2" |
Overall Width | 8 |
Details
Material | Polyester |
Finish | Smooth |
Thickness | .028" |
Break Strength | 760 lbs. |
Color | Green |
Weight | 37 |
Seal Type | Open Serrated |
Includes | Combination Tool, Mini Coil, Seals |
For Use With | Polyester Strapping |
Joint Type | Crimp |
Description
IDL Packaging 1/2" x 1000' COMBO Polyester (PET) Strapping Kit, 760 lbs. Break Strength - Include Consumables for up to 500 Strapping Cycles
ncluded: 1/2" x . 028" PET strapping 800 feet, 400 serrated seals, 3-in-1 combo tool (MUL-351)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Heavy Duty
ncluded: 1/2" x . 028" PET strapping 800 feet, 400 serrated seals, 3-in-1 combo tool (MUL-351)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Construction Calculator, Pro, 5 5/8x3 In (4065)
- PYRAMID Auto Totaling Time Clock, Digital (5000)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Red PK12 (PIL31022)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- IDL PACKAGING 5/8" PET Strapping Kit 4000 Ft. Combination Tool/Seals (C.PSK.58.4000)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 16"x6" Core, Black (H-12600-166)
- IDL PACKAGING 3/4" Strapping Buckles, Phosphate, PK500 (BP-34-500)
- IDL PACKAGING Cord Strappping, 3/4"x1640 Ft., 2425# Break (CW.34.2425)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.58.200)
- IDL PACKAGING Cord Strapping, 1/2"x1500 Ft., 650# Break (CW.12.1500)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2200', Black, 2 /Case (PS4825)
- Idl Packaging Plastic Strapping