Shop All Plastic Strapping
Idl Packaging
1/2" Polyester Strapping, 200 Ft., Black
Mfr # PET.12.200
Zoro # G6611973
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Length 200'
- Thickness .028"
- Break Strength 760 lbs.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # PET.12.200
- Zoro # G6611973
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 200' |
Overall Height | 12 |
Overall Width | 3 |
Overall Length | 12 |
Width | 1/2" |
Size | 1/2" |
Details
Material | Polyester |
Thickness | .028" |
Break Strength | 760 lbs. |
Color | Black |
Weight | 3 |
For Use With | Polyester Strapping |
Description
Mini coil of 1/2" polyester (PET) strapping
Self dispensing carton box, ideal for small and remote jobs
Strap specs: 1/2" x 0. 028"
Strap length: 200 feet
Self dispensing carton box, ideal for small and remote jobs
Strap specs: 1/2" x 0. 028"
Strap length: 200 feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 84, 3-1/2" x 1/2", Natural, 1 lb. Box (26845)
- PENTEL Pencil, Mch, Twstrs, 0.9Mm, Ske, PK12 (QE419A)
- SHARPIE Pen, Gel, 0.7mm, 12/DZ, Green Ink/Black Barrel PK (SAN2126216)
- CANON Canon Gpr53 Black Toner Cartridge (8524B003AA)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 1000 Ft. Tensioner/Sealer (BM.PSK.12.1000)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 1000 Ft. Tensioner (WCSK.34.1000)
- IDL PACKAGING 5/8" Polyester Strapping, 200 Ft., Green (PET.58.200)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.58.200)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 16"x6" Core, Black (H-12600-166)
- IDL PACKAGING Cord Strappping, 3/4"x1640 Ft., 2425# Break (CW.34.2425)
- STRAP & WRAP Woven Polyester Strapping (66WXL)
- Idl Packaging Plastic Strapping