Shop All Steel Strapping
Idl Packaging
1/2" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter
Mfr # P.SSK.12.300
Zoro # G6613014
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness .020"
- Length 300'
- Includes Tensioner, Sealer, Cutter, Mini Coil
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Idl Packaging
- MFR # P.SSK.12.300
- Zoro # G6613014
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 300' |
Size | 1/2" |
Overall Length | 12 |
Overall Width | 6 |
Overall Height | 18 |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil |
Material | Steel |
Joint Type | Double Notch |
Features | S-296, C-3124, H-201 |
Seal Type | Open |
For Use With | Polyester Strapping |
Break Strength | 1100 lbs. |
Weight | 23 |
Color | Black |
Finish | Smooth |
Description
Portable strapping kit 1/2" steel
Included: 1/2" x . 020" steel strapping 300 feet, 150 push seals, tensioner (S-296), sealer (C-3124), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Included: 1/2" x . 020" steel strapping 300 feet, 150 push seals, tensioner (S-296), sealer (C-3124), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Classification Folder, Blue, PK10 (19081)
- PILOT Pilot Corp. Of America 36180 Dr. Grip Center of Gravity Ballpoint Retractable Pen; Black Ink; Medium (36180)
- AVERY Easy Peel Return Address Labels, PK800 (18167)
- IDL PACKAGING 12 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-12)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 200 Ft., Black (MAL34.200)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (P.SSK.34.600)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.34.600)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.34.200)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.12.400)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter (B.SSK.12.500)
- IDL PACKAGING 5/8" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.58.200)
- Idl Packaging Strapping