Shop All Steel Strapping
Idl Packaging
1/2" HD Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter
Mfr # P.SSK.12.200
Zoro # G6612594
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness .020"
- Length 200'
- Includes Tensioner, Sealer, Cutter, Mini Coil
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # P.SSK.12.200
- Zoro # G6612594
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 200' |
Size | 1/2" |
Overall Width | 6 |
Overall Height | 18 |
Overall Length | 12 |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil |
For Use With | Polyester Strapping |
Seal Type | Open |
Weight | 19 |
Material | Steel |
Color | Black |
Joint Type | Double Notch |
Break Strength | 1100 lbs. |
Features | S-296, C-3124, H-201 |
Finish | Smooth |
Description
Portable strapping kit 1/2" steel
Included: 1/2" x . 020" steel strapping 200 feet, 100 push seals, tensioner (S-296), sealer (C-3124), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping 100 Strapping Cycles
Included: 1/2" x . 020" steel strapping 200 feet, 100 push seals, tensioner (S-296), sealer (C-3124), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping 100 Strapping Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WITE-OUT Correction Fluid, Fast-Drying, 20 ml, 12/BX, White PK (BICWOC12WEDZ)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A966)
- ACCU-STAMP2 Microban Message Stamp, Past Due, 1/4" (038836)
- VESTIL Wrap Machine Option - Stretch Wrap (SWA-FILM)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.34.300)
- IDL PACKAGING 1/2" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (P.SSK.12.400)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.34.600)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.34.300)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.12.600)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 300 Ft., Black (MAL58.300)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 74 in L (BFWE-E0820-074-U)
- Idl Packaging Steel Strapping