Shop All Plastic Strapping
Idl Packaging
1/2" HD Polyester Strapping Kit, 5800 Ft. Dispenser/Tensioner/Sealer
Mfr # P.PSK.12.5800-D
Zoro # G6612436
product price: $1,133.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,133.99
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Length 5800'
- Break Strength 760 lbs.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # P.PSK.12.5800-D
- Zoro # G6612436
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 5800' |
Overall Height | 48 |
Size | 1/2" |
Width | 1/2" |
Overall Length | 42 |
Overall Width | 36 |
Details
Material | Polyester |
Finish | Smooth |
Break Strength | 760 lbs. |
Color | Green |
Weight | 165 |
Includes | Tensioner, Sealer, Coil and Dispenser |
For Use With | Polyester Strapping |
Joint Type | Crimp |
Seal Type | Serrated |
Features | MUL-320, MUL-331 |
Description
Full strapping kit with premium tools 1/2" PET Included: 1/2" x . 028" x 5800' PET strapping coil, PET strapping cart/dispenser, box of 1000 serrated seals, tensioner with cutter (MUL-320), sealer (MUL-331) For high volume, intensive strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line Products 5-Tab Poly Binder Index Dividers, Assorted, 5/ST Set of 12 ST (05730-BX)
- BOX PACKAGING Long Cardboard Corrugated Boxes, 16"L x 4"W x 4"H, Kraft (1644)
- ZORO SELECT Steel Strapping, Steel, 20 mil (3CTW9)
- XEROX XEROX COMP WC 6655 CYAN (106R02744)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 8"x8" Core, Black (H-12600-88)
- IDL PACKAGING 5/8" PET Strapping Kit 4000 Ft. Combination Tool/Seals (C.PSK.58.4000)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Combination tool (C-PPSK.12.9000)
- IDL PACKAGING 5/8" Polyester Strapping, 200 Ft., Green (PET.58.200)
- IDL PACKAGING 3/4" Woven Poly, Mini Coil, 300 Ft., White (MiniCW34)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK1000 (PP-O-12)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 8" x 8" Core, 5/8" x 5400', Black, 1/Coil (PSH290)
- Idl Packaging Plastic Strapping