Shop All Steel Strapping
Idl Packaging
1/2" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter
Mfr # B.SSK.12.400
Zoro # G6612305
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness .020"
- Length 400'
- Includes Tensioner, Sealer, Cutter, Mini Coil, Selals
- For Use With Steel Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B.SSK.12.400
- Zoro # G6612305
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 400' |
Size | 1/2" |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil, Selals |
For Use With | Steel Strapping |
Joint Type | Double Notch |
Break Strength | 1100 lbs. |
Seal Type | Open |
Material | Steel |
Finish | Smooth |
Color | Black |
Weight | 26 |
Description
Portable strapping kit 1/2" steel
Included: 1/2" x . 020" steel strapping 400 feet, 200 open seals, tensioner (S-290), sealer (C-3124), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Included: 1/2" x . 020" steel strapping 400 feet, 200 open seals, tensioner (S-290), sealer (C-3124), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 48inW x 36inH Fabric Mesh Bulletin Board, Black (695877)
- MASTER CASTER Locking Channel, Wall/Desk, 7/8Hx48L In (00208)
- OFFICEMATE File Holder, Letter, (1) Vertical (26162)
- BIC Pen, Atlantis, Exact, Fine, Be, PK12 (VCGN11BE)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.12.200)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.34.400)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- IDL PACKAGING 5/8" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.58.200)
- IDL PACKAGING 1/2" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (P.SSK.12.400)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black (MAL12.200)
- ZORO SELECT Steel Strapping, 20 mil, Steel (3CTX1)
- Idl Packaging Steel Strapping