Shop All Steel Strapping
Idl Packaging
1/2" Basic Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter
Mfr # B.SSK.12.300
Zoro # G6611605
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness .020"
- Length 300'
- Includes Tensioner, Sealer, Cutter, Mini Coil, Selals
- Seal Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # B.SSK.12.300
- Zoro # G6611605
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 300' |
Size | 1/2" |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil, Selals |
Seal Type | Open |
Break Strength | 1100 lbs. |
Finish | Smooth |
Color | Black |
Material | Steel |
For Use With | Steel Strapping |
Weight | 21 |
Joint Type | Double Notch |
Description
Portable strapping kit 1/2" steel
Included: 1/2" x . 020" steel strapping 300 feet, 100 open seals, tensioner (S-290), sealer (C-3124), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Included: 1/2" x . 020" steel strapping 300 feet, 100 open seals, tensioner (S-290), sealer (C-3124), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 5", Kraft, 25/Bundle (11R331)
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 40" x 36", Kraft, 5/Bundle (55VJ75)
- GPS SHRINK FILM Heat Activated Shrink Film 14" x 3500 ft., Polyolefin (IK7F1400)
- ZORO SELECT 36"x48" Melamine Whiteboard, Aluminum Frame (1NUR1)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- IDL PACKAGING 5/8" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.58.200)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 300 Ft., Black (MAL58.300)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter (B.SSK.12.500)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.34.600)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.34.300)
- ZORO SELECT Steel Strapping, 20 mil, Steel (3CTX1)
- Idl Packaging Steel Strapping