Shop All Shipping Cartons
Idl Packaging
11L x 8W x 4H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK
Mfr # B-1184-5
Zoro # G408180523
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 11in
- Inside Width 8in
- Inside Depth 4in
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Idl Packaging
- MFR # B-1184-5
- Zoro # G408180523
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11in |
Inside Width | 8in |
Inside Depth | 4in |
Height | 4in |
Details
Item | Shipping Box HD |
Color | Kraft |
Wall Type | Single Wall |
Standards | 200 LB. TEST |
Thickness | 1/8 |
Material | Corrugated |
For Use With | Shipping, Moving, Storing, Packing |
Capacity | 352 cu in |
Includes | 5 boxes |
Recycling Material | 100% |
Description
IDL Packaging is the brainchild of a team of packaging executives who decided to create an easy and inexpensive onestopshop for packaging needs to customers We carefully chose End of the Line packaging products and shipping supplies boxes, tapes, void fill, strapping, stretch wrap, etc to provide the value andor quality available depending on customers needs We believe that packaging supply decisions should be easy and quick and that 95 of packaging needs can be easily and quickly satisfied We offer boxes pack of 5 of 11 x 8 x 4 inches inches internal dimensions length, width, and depth, respectively Perfect for shipping, moving, and storage for any types of products At our IDL Packaging Brand Store, you will find shipping boxes for any purpose and application kitchen moving boxes, shoe shipping boxes, archival storage boxes, office storage boxes, corrugated mailer boxes, and more Our durable kraft boxes can carry heavy loads and are the perfect choice for securely packing valuable items for shipping Our shipping cartons can be easily labeled or stickered for better identification We make packing comfortable for you and your customers From household dishes to important office files, you can rely on IDL cardboard boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 12" x 7", Kraft, 25/Bundle (22XK71)
- TAPE LOGIC Tape Logic® "Export Documents Enclosed" Envelopes, 5 1/2" x 10", Red, 1000/Case (PL440)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Light Blue, 500/Roll (DL635C)
- ENDLESS GAMES Password Game (250)
- IDL PACKAGING 18L x 9W x 9H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-1899-5)
- IDL PACKAGING Shipping and Moving Box, 12"x12"x12", PK25 (B-121212-25)
- IDL PACKAGING Shipping and Moving Box, 12"x6"x6", PK10 (B-1266-10)
- IDL PACKAGING 12L x 12W x 10H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-121210-10)
- IDL PACKAGING 32L x 16W x 16H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-321616-5)
- IDL PACKAGING 8L x 8W x 48H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-8848-10)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 8", Kraft, 25/Bundle (22XK23)
- Idl Packaging Shipping & Moving Boxes