Shop All Toilet Paper Dispensers & Holders
Idesign
Toilet Paper Holder Over Tank
Mfr # 69030
Zoro # G606938186
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 3.7 in
- Dispenser Depth 1.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idesign
- MFR # 69030
- Zoro # G606938186
- UPC # 81492690306
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3.7 in |
Dispenser Depth | 1.95 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Trash Can, White, 200#/ECT-32 Corrugated (CRR50W)
- PURELL 40.6 fl oz (1200 mL) ES8 CRT HEALTHY SOAPâ„¢ High Performance Foam 2 PK (GOJ778502)
- TOUGH GUY 1 in W Parts Cleaning Brush, Medium, 9 1/2 in L Handle, 2 1/2 in L Brush, Black, Foam (90471)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Blue Vinyl (G06-BBX-XFA-3ONN)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- JOFEL Single Tissue Dispenser (R6100MBK)
- TOUGH GUY Toilet Tissue Dispenser (1ECJ9)
- AMEROCK Monument Matte Black Contemporary Single Post Toilet Paper Holder (BH36081MB)
- KIMBERLY-CLARK PROFESSIONAL Jumbo Roll Dispenser, w/Stub, Smoke (KCC09507)
- PROVIDER Jumbo 9" Roll Tissue Dispenser, Double, Solid Black/Black (PRO-JD1030)
- Idesign Toilet Paper Dispensers & Holders